3/4 x 1/2 in. MNPT x FNPT Brass Reducing Face Barstock Bushing
3/4 x 1/2 in. MNPT x FNPT Brass Reducing Face Barstock Bushing
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Material: brass
- Material Type: Barstock
- Size: 3/4" x 1/2"
- Domestic
- 125#
Documents
Specifications
- ASTM:
- ASTM B-16
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Face, Barstock, Bushing
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure Class:
- 125#