3/4 x 1/2 in. PVC Schedule 40 Male x Female Threaded Bushing

You last purchased this on
 

3/4 x 1/2 in. PVC Schedule 40 Male x Female Threaded Bushing

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1/2 in. PVC Schedule 40 Male x Female Threaded Bushing

  • Fast #
  • Part #P40TBFD
  • Item #15007
  • Manufacturer Part #PVC 02112 1600
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 47 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
FPT
End Connections:
Hub x FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Bushing
Length:
1 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Schedule Class:
40