3/4 x 1/2 in. NPT Cast Iron 175 psi Air Release Valve

Part #WAR0075  |  Manufacturer Part #AR-0075

Valve Size:

3/4 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Cast Iron

Maximum Pressure: 175 psi

Valve Size: 3/4 in x 1/2 in

Valve Type: Air Release Valve