3/4 x 1/2 in. Socket Weld 3000# Schedule 80 Extra Heavy Reducing Global Forged Steel Insert

You last purchased this on
 

3/4 x 1/2 in. Socket Weld 3000# Schedule 80 Extra Heavy Reducing Global Forged Steel Insert

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1/2 in. Socket Weld 3000# Schedule 80 Extra Heavy Reducing Global Forged Steel Insert

  • Fast #
  • Part #IFSSIFD
  • Item #1795581
  • Manufacturer Part #12402310G
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.11
ASME:
ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
Diameter - Outside:
1-1/4 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Insert, Reducing
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
Schedule Class:
80, Extra Heavy
UL Listed:
No