3/4 x 1/2 in. Spigot x Socket Reducing Schedule 40 PVC UVR Bushing

S437101UV

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
Application
Pipe
Clean Bagged
No
End Connection 2
Socket
End Connections
Spigot x Socket
FM Approved
No
Fitting Size 2
1/2 in
Fitting Type
Reducing
Maximum Temperature
140
NSF Certified
Yes
Origin
Domestic
Type
S437101UV

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday