3/4 x 1/2 in. Threaded 150# 304 Stainless Steel Bushing

Part #DS4BSTBSP114FD  |  Item #54171

$ 27.40 EACH
(Pricing is for 3/4 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in

    Part #DS4BSTBSP114BAItem #79410

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.22 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #DS4BSTBSP114CBItem #54166

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.71 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #DS4BSTBSP114DBItem #54167

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.89 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #DS4BSTBSP114DCItem #54169

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.89 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #DS4BSTBSP114FBItem #79415

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.40 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #DS4BSTBSP114FDItem #54171

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.40 /EACH
    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #DS4BSTBSP114GCItem #79417

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.65 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #DS4BSTBSP114GDItem #54174

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.65 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #DS4BSTBSP114GFItem #54173

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.65 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #DS4BSTBSP114HGItem #54178

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 69.67 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #DS4BSTBSP114JFItem #54180

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.92 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #DS4BSTBSP114JGItem #54181

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.92 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #DS4BSTBSP114KGItem #54184

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 125.62 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #DS4BSTBSP114KJItem #54188

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 125.62 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 304

Pressure Class: 150#