3/4 x 1/2 in. FNPT Stainless Steel Reducing Coupling
3/4 x 1/2 in. FNPT Stainless Steel Reducing Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducer, Coupling
- Length:
- 1-23/50 in
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- Maximum Temperature:
- 100
- Origin:
- Global
- Pressure Class:
- 150#
- Weight:
- 0.26 lb