3/4 x 1/2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

Part #IG9FD  |  Manufacturer Part #ZMGLR0403

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Reducing
  • Rating: 150#
  • Import
  • Threaded

Documents

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Material: Malleable Iron

Maximum Pressure: 150 psi

Origin: Global

Pressure Class: 150#

Type: IG9FD