3/4 x 1/2 in. Threaded 3000# 304 Stainless Steel Bushing

Part #DS43TBFD  |  Item #79569

$ 29.96 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 3/8 in

    Part #DS43TBFCItem #79570

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.96 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #DS43TBFDItem #79569

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.96 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Material: Stainless Steel

Material Type: 304

Pressure Class: 3000#