3/4 x 1/2 in. Threaded 6000# Forged Steel Reducer

Part #FS6TRFD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASME Specifications: [ASME B16.11, ASME B1.20.1]

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

IAPMO Listed: No

Length: 2 in

Material: Forged Steel

NSF Certified: No

Pressure Class: 6000#

Type: FS6TRFD

UL Listed: No

Weight: 0.90

Width: 1-3/4 in