3/4 x 1/2 in. Weld Carbon Steel Standard Concentric Reducer

GWCRFD

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Weld
End Connections
Weld
Fitting Size 2
1/2 in
Fitting Type
Concentric
Origin
Global

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday