3/4 x 1/2 in. Weld Standard Concentric Carbon Steel Reducer

DWCRFD

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.5, ASME B16.9
ASTM Specifications
ASTM A-105, ASTM A-234
Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Concentric
Material
Carbon Steel
Maximum Temperature
650
Origin
Global
Schedule Class
Standard

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday