3/4 x 1/2 x 1/2 in. FNPT Brass Reducing Tee

IBRLFTFDD

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation

SPECIFICATIONS

ANSI Specifications
ANSI B16.15
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 61
Type
IBRLFTFDD

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday