3/4 x 1/2 x 1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

Part #BTFDD  |  Item #20333  |  Manufacturer Part #0310038807

$ 6.91 EACH
(Pricing is for 3/4 in x 1/2 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/4 in x 3/8 in

    Part #BTBBCItem #6860Mfr. Part #0310036801

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.97 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in x 3/8 in

    Part #BTCBCItem #6512Mfr. Part #0310036405

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.71 /EACH
    Added to your cart. View Cart
  • 3/8 in x 3/8 in x 1/4 in

    Part #BTCCBItem #6335Mfr. Part #0310036207

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.84 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in x 1/2 in

    Part #BTDCDItem #7209Mfr. Part #0310037403

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.08 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 1/4 in

    Part #BTDDBItem #7033Mfr. Part #0310037205

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.16 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 3/8 in

    Part #BTDDCItem #19391Mfr. Part #0310037007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.63 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 3/4 in

    Part #BTDDFItem #1756Mfr. Part #0310039607

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.77 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/4 in x 3/4 in

    Part #BTFBFItem #7911Mfr. Part #0310039409

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.32 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/8 in x 3/8 in

    Part #BTFCCItem #132736Mfr. Part #0310039201

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.47 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/8 in x 3/4 in

    Part #BTFCFItem #203245Mfr. Part #0310039003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.79 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 1/2 in

    Part #BTFDDItem #20333Mfr. Part #0310038807

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.91 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 3/4 in

    Part #BTFDFItem #2545Mfr. Part #0310038708

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.77 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1/4 in

    Part #BTFFBItem #37436Mfr. Part #0310038609

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.48 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1/2 in

    Part #BTFFDItem #3325Mfr. Part #0310038203

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.73 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1 in

    Part #BTFFGItem #38389Mfr. Part #0310042007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.26 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in x 1/2 in

    Part #BTGDDItem #4621Mfr. Part #0310041603

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.68 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in x 3/4 in

    Part #BTGDFItem #40211Mfr. Part #0310041405

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.54 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in x 1 in

    Part #BTGDGItem #23652Mfr. Part #0310041207

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.68 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 1/2 in

    Part #BTGFDItem #7163Mfr. Part #0310041009

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.73 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 3/4 in

    Part #BTGFFItem #42745Mfr. Part #0310040803

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.99 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 1 in

    Part #BTGFGItem #26475Mfr. Part #0310040605

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.86 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1/4 in

    Part #BTGGBItem #87803Mfr. Part #0310040407

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.76 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1/2 in

    Part #BTGGDItem #10049Mfr. Part #0310040001

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.50 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #BTGGFItem #45601Mfr. Part #0310039805

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.50 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1-1/4 in

    Part #BTGGHItem #28839Mfr. Part #0310045000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.80 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1-1/2 in

    Part #BTGGJItem #10547Mfr. Part #0310048608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.82 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in x 1 in

    Part #BTHDGItem #9144Mfr. Part #0310044805

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.04 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in x 1-1/4 in

    Part #BTHDHItem #47084Mfr. Part #0310044607

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.02 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 3/4 in

    Part #BTHFFItem #48719Mfr. Part #0310044409

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.02 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 1 in

    Part #BTHFGItem #31979Mfr. Part #0310044201

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.69 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 1-1/4 in

    Part #BTHFHItem #15763Mfr. Part #0310044003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.34 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1/2 in

    Part #BTHGDItem #51249Mfr. Part #0310043807

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.63 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 3/4 in

    Part #BTHGFItem #35002Mfr. Part #0310043609

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.85 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1 in

    Part #BTHGGItem #19362Mfr. Part #0310043401

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.85 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1-1/4 in

    Part #BTHGHItem #3139Mfr. Part #0310043203

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.03 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1/2 in

    Part #BTHHDItem #38903Mfr. Part #0310042809

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.48 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 3/4 in

    Part #BTHHFItem #22221Mfr. Part #0310042601

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.58 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1 in

    Part #BTHHGItem #5134Mfr. Part #0310042403

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.71 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1-1/2 in

    Part #BTHHJItem #41466Mfr. Part #0310048400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.71 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 2 in

    Part #BTHHKItem #11255Mfr. Part #0310052006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.64 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in x 1-1/2 in

    Part #BTJDJItem #43983Mfr. Part #0310048202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.54 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 3/4 in

    Part #BTJFFItem #10193Mfr. Part #0310048004

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.11 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 1-1/2 in

    Part #BTJFJItem #27902Mfr. Part #0310047808

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.54 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1 in

    Part #BTJGGItem #12030Mfr. Part #0310047600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.54 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1-1/4 in

    Part #BTJGHItem #47888Mfr. Part #0310047402

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.24 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1-1/2 in

    Part #BTJGJItem #30973Mfr. Part #0310047204

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.54 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1/2 in

    Part #BTJHDItem #14579Mfr. Part #0310047006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.71 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 3/4 in

    Part #BTJHFItem #49018Mfr. Part #0310046800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.54 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1 in

    Part #BTJHGItem #31929Mfr. Part #0310046602

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.50 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1-1/4 in

    Part #BTJHHItem #14836Mfr. Part #0310046404

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.90 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1-1/2 in

    Part #BTJHJItem #49446Mfr. Part #0310046206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.48 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1/2 in

    Part #BTJJDItem #15792Mfr. Part #0310046008

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.14 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 3/4 in

    Part #BTJJFItem #50756Mfr. Part #0310045802

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.13 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1 in

    Part #BTJJGItem #33822Mfr. Part #0310045604

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.13 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1-1/4 in

    Part #BTJJHItem #16748Mfr. Part #0310045406

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.19 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 2 in

    Part #BTJJKItem #51358Mfr. Part #0310051800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.19 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in x 2 in

    Part #BTKDKItem #34077Mfr. Part #0310051602

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.58 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in x 2 in

    Part #BTKFKItem #17715Mfr. Part #0310051404

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.01 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in x 1 in

    Part #BTKGGItem #11075Mfr. Part #2X1X1.BMT

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.33 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in x 2 in

    Part #BTKGKItem #10900Mfr. Part #0310051206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.58 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 1-1/4 in

    Part #BTKHHItem #52317Mfr. Part #0310051008

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.58 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 1-1/2 in

    Part #BTKHJItem #34839Mfr. Part #0310050802

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 47.25 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 2 in

    Part #BTKHKItem #17617Mfr. Part #0310050604

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.07 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1 in

    Part #BTKJGItem #333Mfr. Part #0310050406

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.01 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/4 in

    Part #BTKJHItem #35786Mfr. Part #0310050208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.65 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/2 in

    Part #BTKJJItem #18573Mfr. Part #0310050000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.58 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 2 in

    Part #BTKJKItem #1991Mfr. Part #0310049804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.35 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1/2 in

    Part #BTKKDItem #37419Mfr. Part #0310049606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.36 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 3/4 in

    Part #BTKKFItem #21093Mfr. Part #0310049408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.85 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1 in

    Part #BTKKGItem #4352Mfr. Part #0310049200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.85 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/4 in

    Part #BTKKHItem #40115Mfr. Part #0310049002

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.90 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/2 in

    Part #BTKKJItem #23728Mfr. Part #0310048806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.90 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in x 2-1/2 in

    Part #BTLJLItem #264981Mfr. Part #0310053806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 102.86 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 2 in

    Part #BTLKKItem #7243Mfr. Part #0310053608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 94.16 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 3/4 in

    Part #BTLLFItem #11432Mfr. Part #0310053202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 87.45 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1 in

    Part #BTLLGItem #26210Mfr. Part #0310053004

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.81 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/4 in

    Part #BTLLHItem #9434Mfr. Part #0310052808

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.81 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/2 in

    Part #BTLLJItem #44457Mfr. Part #0310052600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.81 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 2 in

    Part #BTLLKItem #27327Mfr. Part #0310052402

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 77.87 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in x 2 in

    Part #BTMKKItem #10561Mfr. Part #0310056205

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 101.35 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in x 3 in

    Part #BTMKMItem #13198Mfr. Part #0310056007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 115.05 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 2-1/2 in

    Part #BTMLLItem #12852Mfr. Part #0310055603

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 167.06 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 3/4 in

    Part #BTMMFItem #12501Mfr. Part #0310055405

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 97.67 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1 in

    Part #BTMMGItem #29172Mfr. Part #0310055207

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 96.26 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/4 in

    Part #BTMMHItem #12949Mfr. Part #0310055009

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 101.42 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #BTMMJItem #12321Mfr. Part #0310054804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 99.59 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #BTMMKItem #48623Mfr. Part #0310054606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 95.80 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2-1/2 in

    Part #BTMMLItem #32235Mfr. Part #0310054408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 113.80 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 1-1/2 in

    Part #BTPPJItem #16549Mfr. Part #0310057104

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 252.23 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #BTPPKItem #321Mfr. Part #0310057005

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 245.28 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #BTPPMItem #13729Mfr. Part #0310056601

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 252.23 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic

Documents

Specifications

ASME Specifications: [ASME B16.3, ASME B1.20.1]

ASTM Specifications: ASTM A-197

Application: Fire Protection

Clean Bagged: No

Coating: Black

End Connection 1: FPT

End Connection 2: FPT

End Connection 3: FPT

End Connections: FPT

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in x 1/2 in

Fitting Type: [Reducing, Standard]

Material: Malleable Iron

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

Product Type: Threaded Fitting

Type: BTFDD

UL Listed: Yes