3/4 x 1/2 x 3/4 in. Cast Copper Tee (FPT x FPT x C)
3/4 x 1/2 x 3/4 in. Cast Copper Tee (FPT x FPT x C)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
- End Connections: Female x Female x Sweat
- Flanged and flared fitting options available
- Dezincification resistant
- Cast copper
- Easy to solder
- CSA B125, NSF/ANSI Standard 61
- Special shapes available
- Threaded and drop ear fitting options
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- Female Sweat
- End Connections:
- Female x Female x Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 1/2 in x 3/4 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper