3/4 x 1/2 x 3/4 in. FNPT x Sweat Bronze Reducing Tee

You last purchased this on
 

3/4 x 1/2 x 3/4 in. FNPT x Sweat Bronze Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1/2 x 3/4 in. FNPT x Sweat Bronze Reducing Tee

  • Fast #
  • Part #CCFFCTLFFDF
  • Item #4669840
  • Manufacturer Part #BF9110L
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Lead-free
  • Silicon performance bronze® alloy
  • Dezincification resistant
  • NSF/ANSI/CAN-61 and 372
  • ASME B16.18 design standards
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.18
Application:
Commercial, Residential
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
Sweat
End Connections:
FNPT x FNPT x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 1/2 in x 3/4 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass, Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
466#
Temperature Range:
-20 to 200 Deg F