34 x 14-3/8 x 6-1/2 in. Plain Kraft Regular Slotted Carton with 32ECT

Part #J161109  |  Manufacturer Part #161109

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton (RSC)
  • Plain Kraft

Specifications

Height: 6-1/2 in

Length: 34 in

Product Type: Carton

Width: 14-3/8 in