3/4 x 1/4 in. MNPT x FNPT Brass Reducing Barstock Hex Bushing

Part #BRBBFB  |  Item #460271  |  Manufacturer Part #BS114-1204

$ 7.24 EACH
(Pricing is for 3/4 in x 1/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in

    Part #BRBBBAItem #460272Mfr. Part #BS114-0402

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.32 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #BRBBCBItem #460273Mfr. Part #BS114-0604

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.13 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/8 in

    Part #BRBBDAItem #460277Mfr. Part #BS114-0802

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.08 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #BRBBDBItem #460276Mfr. Part #BS114-0804

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.48 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #BRBBFBItem #460271Mfr. Part #BS114-1204

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.24 /EACH
    Added to your cart. View Cart

Product Details

  • Material: brass
  • Material Type: Barstock
  • 125#
  • Domestic

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15, ASME B16.18]

ASTM Specifications: ASTM B-16

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/4 in x 1/4 in

Fitting Type: Reducing

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 47/50 in

Material: Brass

Pressure Class: 125#

Width: 1-3/50 in