3/4 x 1/4 in. MPT x FPT Reducing Schedule 80 CPVC Bushing

Part #CP80TBFB  |  Item #459187  |  Manufacturer Part #059405

$ 8.23 EACH
(Pricing is for 3/4 in x 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/4 in

    Part #CP80TBFBItem #459187Mfr. Part #059405

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.23 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #CP80TBFDItem #175577Mfr. Part #059407

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.54 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #CP80TBGDItem #88463Mfr. Part #059408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.97 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #CP80TBGFItem #98998Mfr. Part #059409

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.97 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #CP80TBHGItem #175578Mfr. Part #059412

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.76 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #CP80TBJGItem #175584Mfr. Part #059415

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.27 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #CP80TBJHItem #175585Mfr. Part #059416

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.16 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #CP80TBKGItem #113828Mfr. Part #059419

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.78 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #CP80TBKJItem #113829Mfr. Part #059421

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.16 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #CP80TBLKItem #638429Mfr. Part #059422

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.93 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #CP80TBMKItem #489356Mfr. Part #059424

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.03 /EACH
    Added to your cart. View Cart

Product Details

  • Xirtec CPVC Schedule 80 T.T. Bushing Mpt x Fpt

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-792, ASTM D-638, ASTM D-256, ASTM D-695, ASTM D-696, ASTM D-648]

Application: [Waterworks, Semiconductor, Pharmaceutical, Irrigation]

Clean Bagged: No

End Connection 1: MIP

End Connection 2: FIP

End Connections: MPT x FPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/4 in x 1/4 in

Fitting Type: Reducing

Material: Plastic

Material Type: CPVC

Maximum Pressure: 11400 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Schedule Class: 80