3/4 x 1/4 in. 3000# 304L Stainless Steel Insert
3/4 x 1/4 in. 3000# 304L Stainless Steel Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 3/4 in x 1/4 in
- Fitting Type:
- Insert, Reducing
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Pressure Class:
- 3000#