3/4 x 1/4 in. Threaded 150# 304L Stainless Steel Coupling

IS4CTCFB

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
1/4 in
Fitting Type
Reducing
Origin
Global

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday