3/4 x 1/4 in. Threaded 150# Black Malleable Iron Reducing Coupling
Part #IBRCFB | Item #190878 | Manufacturer Part #ZMBCPR0401
All Sizes
Product Details
- Threaded fittings used to join or change direction of nipples or threaded pipe
- Material: Malleable Iron
- Rated at 150 lbs
- Imported
- Manufacturer may vary by location
Documents
Specifications
ASME Specifications: [ASME B16.3, ASME B1.20.1]
ASTM Specifications: ASTM A-197
Coating: Black
End Connection 1: FPT
End Connection 2: FPT
End Connections: FPT
Fitting Size 1: 3/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 3/4 in x 1/4 in
Fitting Type: Reducing
Length: 1-11/25 in
Material: Malleable Iron
Maximum Pressure: 300 psi
Origin: Global
Pressure Class: 150#
Schedule Class: Standard
Size: 3/4 in x 1/4 in
Temperature Range: -20 to 550 Deg F
Type: IBRCFB
UL Listed: Yes