3/4 x 1/4 in. Threaded 3000# and 6000# Forged Steel HEX Bushing
Part #FSTBFB | Item #52927 | Manufacturer Part #12203108
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
ASME Specifications: ASME B16.11
ASTM Specifications: ASTM A-105
Clean Bagged: No
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 3/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 3/4 in x 1/4 in
Fitting Type: Reducing
Material: [Carbon Steel, Forged Steel]
Pressure Class: [3000#, 6000#]
Type: FSTBFB