3/4 x 1/4 in. Threaded Stainless Steel Bushing

IS6BSTB1MSP114FB

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
1/4 in
Fitting Sizes
3/4 in x 1/4 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
Pressure Class
1000#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday