3/4 x 1/4 x 3/4 in. Threaded 150# Black Malleable Iron Reducing Tee

You last purchased this on
 

3/4 x 1/4 x 3/4 in. Threaded 150# Black Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1/4 x 3/4 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTFBF
  • Item #7911
  • Manufacturer Part #0310039409
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Black
  • Rating: 150#
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Clean Bagged:
No
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 1/4 in x 3/4 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#