3/4 x 15 in. MNPT Seamless Brass Nipple

You last purchased this on
 

3/4 x 15 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #GBRNF15
  • Item #1310024
  • Manufacturer Part #2012-1500
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

3/4 x 15 in. MNPT Seamless Brass Nipple

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-43, ASTM B-687
Application:
Meter
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Seamless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15 in
Material:
Red Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
125#
Schedule Class:
SDR 40
UL Listed:
No