3/4 x 1/8 in. PTFE Ring Gasket

Part #T150RGAF

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Diameter: 3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PTFE

NSF Certified: No

Thickness: 1/8 in

UL Listed: No