3/4 x 1/8 in. Threaded 150# 304L Stainless Steel Bushing
3/4 x 1/8 in. Threaded 150# 304L Stainless Steel Bushing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 3/4 in x 1/8 in
- Fitting Type:
- Reducing, Hex Head
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 150#