3/4 x 1/8 x 3/4 in. Copper x Female Baseboard Vent Reducing Tee

Part #CCFCBTLFFAF  |  Item #4669883  |  Manufacturer Part #BF3880L

$ 21.79 EACH
(Pricing is for 3/4 in x 1/8 in x 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/8 in x 1/2 in

    Part #CCFCBTLFDADItem #4669894Mfr. Part #BF3860L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.26 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/8 in x 3/4 in

    Part #CCFCBTLFFAFItem #4669883Mfr. Part #BF3880L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.79 /EACH
    Added to your cart. View Cart
  • 1 in x 1/8 in x 1 in

    Part #CCFCBTLFGAGItem #4669815Mfr. Part #B03890L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.73 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/8 in x 1-1/4 in

    Part #CCFCBTLFHAHItem #4669871Mfr. Part #B03900L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 133.25 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B16.22

End Connection 1: Sweat

End Connection 2: Female

End Connection 3: Sweat

End Connections: Sweat x Female x Sweat

Fitting Size 1: 3/4 in

Fitting Size 2: 1/8 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in x 1/8 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Cast Copper