3/4 x 2-1/2 in. Copper Return Bend
3/4 x 2-1/2 in. Copper Return Bend
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ACR Air Conditioning / Refrigeration
- Lead-Free
- Wrot copper
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Air Conditioning, Refrigeration
- Clean Bagged:
- No
- Elbow Degree:
- 180 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Return Bend
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Wrot Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No