3/4 x 2-1/2 in. Threaded Schedule 40 Black Seamless Nipple

Part #BSNFL  |  Manufacturer Part #15100705

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B31.1, ASME B31.3, ASME B31.8, ASME B1.20.1]

ASTM Specifications: [ASTM A-106, ASTM A-53, ASTM A-733]

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Seamless, Straight]

Length: 2-1/2 in

Material: Carbon Steel

Schedule Class: 40S

Type: BSNFL