3/4 x 2 - 2-1/2 in. 300# Domestic Steel Threadolet

You last purchased this on
 

3/4 x 2 - 2-1/2 in. 300# Domestic Steel Threadolet

This product requires certification to purchase.
You last purchased this on
 

3/4 x 2 - 2-1/2 in. 300# Domestic Steel Threadolet

  • Fast #
  • Part #A0363190166
  • Item #461060
  • Manufacturer Part #0363190166
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • High strength, low cost forged threaded and grooved line of fittings
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
End Connection 1:
FPT
End Connections:
FPT
FM Approved:
Yes
Fits Pipe Size:
2 in - 2-1/2 in
Fitting Type:
Threadolet
Length:
1-1/8 in
Material:
Steel
Outlet Size (in):
0.75
Pressure - Maximum:
300 psig
Pressure Class:
300#
Product Type:
Threaded O-Let
UL Listed:
Yes