3/4 x 3-1/2 in. Galvanized Carbon Steel Nipple

Part #GHDXSNFN

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Seamless, Straight

IAPMO Listed: No

Length: 3-1/2 in

Material: Carbon Steel

NSF Certified: No

Schedule Class: Extra Heavy

UL Listed: No