3/4 x 3-1/2 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple
3/4 x 3-1/2 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Type 316L Stainless Steel nipples contain Molybdenum for stronger resistance to heat and corrosion over 304L
- Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Manufacturer may vary by location
- Stainless Steel pipe nipples are manufactured from Stainless Steel pipe that conforms to specification ASTM A312/SA312
- Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI
- All Stainless Steel nipples are dual certified and conform to specification ASTM A733
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME SA-312
- ASTM:
- ASTM A-312, ASTM A-733, ASTM SA-312
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized, Stainless
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Welded
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- Product Type:
- Sprinkler Nipple
- Schedule Class:
- 40
- Type:
- DS44NFN