3/4 x 3-1/2 in. Threaded Black Steel Nipple

Part #IBNFN  |  Manufacturer Part #ZNB04312

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 3-1/2 in

Material: Carbon Steel

Origin: Global

Type: IBNFN