3/4 x 3-1/2 in. Threaded Welded Schedule 40 Domestic 316L Stainless Steel Nipple
3/4 x 3-1/2 in. Threaded Welded Schedule 40 Domestic 316L Stainless Steel Nipple
Frequently Purchased Together
Product Details
- Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Superior mechanical properties at sub-zero temperatures
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME SA312
- ASTM:
- ASTM A-312, ASTM A-733
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Welded
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No