3/4 x 3-1/4 in. Grade B Carbon Steel Bolt with Heavy Hex Nut and Washer

Part #T567563134X314  |  Manufacturer Part #5675631-3/4 X 3 1/4

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-307 Grade B

Application: [High Temperature, Industrial, Piping, Str​uctural Steel]

Clean Bagged: No

Diameter: 3/4 in

Drive Type: Hex

Grade: B

Length: 3-1/4 in

Material: Carbon Steel

Product Type: [Bolt, Heavy Hex Nut, Washer]