3/4 x 3-3/4 in. Hex Head Cap Screw

Part #HHCSF334  |  Manufacturer Part #HCSF334

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B18.2.1

Coating: Zinc

Diameter: 3/4 in

Length: 3-3/4 in

Screw Head: Hex Head