3/4 x 3 in. Galvanized Schedule 160 Seamless Nipple

Part #GHDSN160FM

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Seamless, Straight

Length: 3 in

Material: Carbon Steel

Schedule Class: 160