3/4 x 3 in. MNPT Schedule 40 316L Stainless Steel Nipple
Part #DS46LNFME | Item #4284409
Call for Pricing
EACH
Length
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Clean Bagged: No
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Length: 3 in
Material: Stainless Steel
Material Type: 316L
Schedule Class: 40S