3/4 x 3 in. MNPT Schedule 80 316L Stainless Steel Seamless Nipple

Part #DS86LSNFME

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Seamless, Straight]

Length: 3 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 80S