3/4 x 3 in. Plain End Carbon Steel Straight and Seamless Nipple

DA36160NPEFME

Length

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-333 Grade 6
Clean Bagged
No
End Connection 2
Plain End
End Connections
Plain End
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
3/4 in
Fitting Type
Seamless, Straight
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday