3/4 x 3 in. Plain End Extra Heavy Black Seamless Plain End Nipple

Part #BXSNPBEFM  |  Manufacturer Part #N815-05-030-01

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Seamless, Straight

Length: 3 in

Material: Carbon Steel

Schedule Class: Extra Heavy