3/4 x 3 in. Schedule 40 304L Stainless Steel Seamless Both Plain End Nipple

Part #IS44LSNPBEFME

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Straight, Seamless]

IAPMO Listed: No

Length: 3 in

Material: Stainless Steel

Material Type: 304L

Schedule Class: 40

UL Listed: No