3/4 x 3 in. Schedule 80S 316L Stainless Steel Plain Both End Seamless Nipple

Part #DS86LSNPBEFME  |  Item #4284593

Call for Pricing EACH

Length:

3 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Straight, Seamless]

IAPMO Listed: No

Length: 3 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 80

Type: DS86LSNPBEFME

UL Listed: No