3/4 x 3 in. Weld Schedule 40 304L Stainless Steel Nipple

Part #IS44NFM  |  Item #94051

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-312, ASTM A-733, ASTM SA-312]

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Welded

Length: 3 in

Material: Stainless Steel

Material Type: 304L

NSF Certified: Yes

Schedule Class: 40