3/4 x 3/4 in. FNPT x Female Brass Barbed Swivel
3/4 x 3/4 in. FNPT x Female Brass Barbed Swivel
Package Quantity Info:
EA: 1 IP: 50 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The adapter is used to transition from PEX to 1" male pipe threads
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year warranty proven to last the lifetime of the building
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- F877, F1807
- Depth:
- 3-3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- Female
- End Connections:
- FNPT x Female
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3/4 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acudel Polymer
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Length:
- 3-3/4 in
- Overall Width:
- 1 in
- Pressure - Maximum:
- 160 psi
- Type:
- QQQSFC44GX
- Weight:
- .1251 lb