3/4 x 3/4 in. Plastic FPT Adapter

QQAFA44F

Fitting Sizes

3/4 in x 3/4 in

$7.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Compression
  • For use with PEX, Copper, CPVC and PB
  • Freeze Resistant
  • Lead free
  • No solvents, flame or gas

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME 112.18.2
End Connection 1
Compression
End Connection 2
FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Height
1-19/30 in
Lead Law Compliant
Yes
Length
3-2/13 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Width
1-69/94 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday