3/4 x 1 in. FNPT Brass Reducing Tee

You last purchased this on
 

3/4 x 1 in. FNPT Brass Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1 in. FNPT Brass Reducing Tee

  • Fast #
  • Part #IBRLFTFFG
  • Item #4336000
  • Manufacturer Part #XNL106-121216
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Eliminate need for limit switches or mechanical stops by providing magnetic coupling
  • They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B-15.15, ANSI B-16.14, ANSI B-16.18, ANSI B-1.20.1
ASME:
ASME B-15.15, ASME B-16.14, ASME B-16.18, ASME B-1.20.1
ASTM:
ASTM B-584-06A
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
3/4 in x 3/4 in x 1 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Immersible Depth:
400 in
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
125#
Schedule Class:
SDR 40;Standard
Temperature Range:
-20 to 400 Deg F