3/4 in. Cast Copper Tee (FPT x FPT x C)

You last purchased this on
 

3/4 in. Cast Copper Tee (FPT x FPT x C)

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Cast Copper Tee (FPT x FPT x C)

  • Fast #
  • Part #CCFFCTFFD
  • Item #379463
  • Manufacturer Part #B091000
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: Female x Female x Sweat
  • Flanged and flared fitting options available
  • Dezincification resistant
  • Cast copper
  • Easy to solder
  • CSA B125, NSF/ANSI Standard 61
  • Special shapes available
  • Threaded and drop ear fitting options
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
Female Sweat
End Connections:
FPT x FPT x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper